
Cut Resistant Impact Gloves, Cut Level A4 , Uncoated , 2XL
Mfr # RWG50XXL
Zoro # G3873906
product price: $24.25
/ea
Sold in multiples of 12 for $291.00
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
White,Green
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG50XXL
Zoro #
G3873906
UPC #
674326303413
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Glove Length
9.7
Width
3.8
Height
0.4
Details
Item
Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
White,Green
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip On
Glove Materials
Goatsking Leather / TPR Knuckles
ANSI/ISEA Impact Level
2
Insulated
No
Weight
0.94
Minimum Temperature
Not Rated
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.