Zoro Homepage

Cut Resistant Impact Gloves, Cut Level A4 , Uncoated , L

  • Mfr # RWG50TL

  • Zoro # G3873915


product price: $18.99
/ea
Sold in multiples of 12 for $227.88

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
White,Green
Minimum Temperature
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG50TL
Zoro #
G3873915
UPC #
674326310329
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
White,Green
Minimum Temperature
Not Rated

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.