Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Impact Gloves, Cut Level A4 , Uncoated , XL

  • Mfr # RWG50XL

  • Zoro # G3873879


product price: $24.25
/ea
Sold in multiples of 12 for $291.00

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
White,Green
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG50XL
Zoro #
G3873879
UPC #
674326303406
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
9.7
Width
3.8
Height
0.4

Details

Item
Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Uncoated
Color
White,Green
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip On
Glove Materials
Goatsking Leather / TPR Knuckles
ANSI/ISEA Impact Level
2
Insulated
No
Weight
0.94
Minimum Temperature
Not Rated

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.