
Def-Guard 23 dB NRR Earmuffs
Mfr # DF0310HC
Zoro # G821860545
product price: $12.45
/eaKey Features
Cushion Material
Foam
Protection Type
Passive
Noise Reduction Rating
23 dB
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF0310HC
Zoro #
G821860545
UPC #
674326212296
Country of Origin
Taiwan, Province of China
Details
Cushion Material
Foam
Protection Type
Passive
Noise Reduction Rating
23 dB
Color
Red
Description
Radians Def-Guard 23 earmuff. Features adjustable headband slides to fit all sizes. Can be worn with earplugs for maximum hearing protection. Includes soft foam filled padded earcups that fit securely and comfortably over the ear. Dielectric design. Lightweight and durable construction.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.