
Def-Guard Over-the-Head Ear Muffs, Red
Mfr # DF0310HC
Zoro # G3877643
product price: $8.59
/eaKey Features
Color
Red
Noise Reduction Rating NRR
23
Series
Def-Guard
Ear Muff Style
Over-the-Head
Dielectric
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DF0310HC
Zoro #
G3877643
UPC #
674326212296
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
3
Height
3
Overall Width
7.5
Overall Length
9.5
Width
7.5
Length
9.5
Details
Item
Ear Muffs
Color
Red
Noise Reduction Rating NRR
23
Series
Def-Guard
Ear Muff Style
Over-the-Head
Dielectric
Yes
Features
Soft, foam filled, padded earcups fit securely and comfortably over the ear.; Lightweight, durable construction.; Dielectric design.; Adjustable headband.; Wear over earplugs for additional protection.; NRR 23 dB
Weight
0.3812
Ear Plug Color
Red
Noise Reduction Rating
23 dB
Description
Radians Def-Guard(TM) 23 Earmuff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.