Deluxe HV Starter Kit
- Mfr # RNHK4
- Zoro # G3873328
product price:Â
$
20.29
/ea
Key Features
ANSI Class
Class 2
Closure Type
Zipper
Length
13
Fabric Weight
2.03
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RNHK4
- Zoro #
- G3873328
- UPC #
- 674326279220
- Country of Origin
- United States
Dimensions
- Length
- 13
- Height
- 10
- Width
- 7
- Overall Width
- 7
- Overall Height
- 10
Details
- Item
- Radians Deluxe HV Starter Kit
- ANSI Class
- Class 2
- Closure Type
- Zipper
- Fabric Weight
- 2.03
- Features
Description
Radians Deluxe HV Starter Kit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.