Shop RADIANS
See all product information
Create Account
Deluxe Starter Kit
- Mfr # RNHK6
- Zoro # G3873258
product price:Â
$
24.79
/ea
Key Features
Features
FP71 Foam Earplugs, corded with case.; MR0110ID Mirage Safety Eyewear - clear frame/lens.; GHR6-WHITE Cap Style Hard Hat with 6 Point Ratchet Suspension.; RWG13 Glove Foam Nitrile Palm - Large.; SV2ZGMXL Class 2 Safety Vest with Zipper - X-Large.; Carrying Bag - comes with RNHK6.
Height
10
Length
13
Product Type
Radians Deluxe Starter Kit
Weight
2.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RNHK6
- Zoro #
- G3873258
- UPC #
- 674326279527
- Country of Origin
- United States
Dimensions
- Height
- 10
- Length
- 13
- Width
- 7
Details
- Item
- Radians Deluxe Starter Kit
- Features
- FP71 Foam Earplugs, corded with case.; MR0110ID Mirage Safety Eyewear - clear frame/lens.; GHR6-WHITE Cap Style Hard Hat with 6 Point Ratchet Suspension.; RWG13 Glove Foam Nitrile Palm - Large.; SV2ZGMXL Class 2 Safety Vest with Zipper - X-Large.; Carrying Bag - comes with RNHK6.
- Product Type
- Radians Deluxe Starter Kit
- Weight
- 2.03
- Kit Type
- Bag Included
Description
Radians Deluxe Starter Kit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.