Zoro Homepage

- DeWalt Cut Level 5 Gloves, Size: Large

  • Mfr # DPG805L

  • Zoro # G611362877


product price: $19.69
/ea

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A4
Color
Gray
Glove Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG805L
Zoro #
G611362877
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
L
Glove Length
10 in

Details

ANSI/ISEA Cut Level
A4
Color
Gray

Description

Cut Level 5 rated protection and grip. Made from TekShell HPPE cut resistant fiber. GripTough synthetic rubber palm dip. Antimicrobial coating.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.