Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

- DeWalt Cut Level 5 Gloves, Size: X-Large

  • Mfr # DPG805XL

  • Zoro # G211362840


product price: $20.85
/ea
Sold in multiples of 12 for $250.20

Key Features

Glove Size
XL
ANSI/ISEA Cut Level
A4
Glove Coating Material
Synthetic Rubber
Color
Gray
Glove Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG805XL
Zoro #
G211362840
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
XL
Glove Length
10.5 in

Details

ANSI/ISEA Cut Level
A4
Glove Coating Material
Synthetic Rubber
Color
Gray

Description

Cut Level 5 rated protection and grip. Made from TekShell HPPE cut resistant fiber. GripTough synthetic rubber palm dip. Antimicrobial coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.