Zoro Homepage

DeWALT DPG15DW Earmuff With Digital AM/FM, NRR 25dB, Black/Yellow

  • Mfr # DPG15

  • Zoro # G205260831


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Protection Type
Active
Cushion Material
Foam
Noise Reduction Rating
25 dB
Color
Yellow / Black
Standards
CSA Z94.2 Class A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG15
Zoro #
G205260831
UPC #
67432629348
Country of Origin
China

Details

Protection Type
Active
Cushion Material
Foam
Noise Reduction Rating
25 dB
Color
Yellow / Black
Standards
CSA Z94.2 Class A

Description

Radiansdpg15dw dewalt earmuff with digital am/fm, nrr 25db, black/yellow the dewalt dpg15 earmuff with digital am/fm radio includes an lcd display with 8 radio station presets. Use with your favorite audio device. features digital am/fm radio tuning with lcd display. 8 radio station presets per band. use with any audio playing device. (required 3.5mm auxiliary plug included) soft, foam filled ear cups. lightweight, durable construction adjustable, padded headband. complies with csa z94.2 class a nrr 25db complies with csa z94.2 class a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.