Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DeWalt Leather Driver Gloves - Extra Large

  • Mfr # DPG32XL

  • Zoro # G416239671


product price: $19.75
/ea

Key Features

Palm Material
Split Leather Palm Patch
Thumb Style
Keystone
Glove Size
XL
Leather Grade
Premium
Material
Cowhide Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPG32XL
Zoro #
G416239671
UPC #
674326218007
Country of Origin
United States

Dimensions

Glove Size
XL

Details

Palm Material
Split Leather Palm Patch
Thumb Style
Keystone
Leather Grade
Premium
Material
Cowhide Leather

Description

Dewalt, Extra Large, Cowhide Leather Driver Glove, Split Leather Palm Patch For Added Durability & Protection, Keystone Thumb For Maximum Comfort & Durability, Elastic Back For A Secure Fit, Concealed Interior Seam Stitching Prevents Snagging, Tough Thread Double Stitching For Greater Durability, Use For Power Tools, Equipment Operation, Framing & Carpentry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.