
DeWalt Leather Driver Gloves - Large
Mfr # DPG32L
Zoro # G516239670
product price: $25.25
/eaKey Features
Palm Material
Split Leather Palm Patch
Glove Size
L
Thumb Style
Keystone
Material
Cowhide Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG32L
Zoro #
G516239670
UPC #
674326217987
Country of Origin
United States
Dimensions
Glove Size
L
Details
Palm Material
Split Leather Palm Patch
Thumb Style
Keystone
Material
Cowhide Leather
Description
Dewalt, Large, Cowhide Leather Driver Glove, Split Leather Palm Patch For Added Durability & Protection, Keystone Thumb For Maximum Comfort & Durability, Elastic Back For A Secure Fit Concealed Interior Seam Stitching Prevents Snagging, Tough Thread Double Stitching For Greater Durability, Uses For Power Tools, Equipment Operation, Framing & Carpentry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.