Zoro Homepage

Diamond Bump Cap Red, Baseball, Polyethylene, Ratchet Suspension, Red

  • Mfr # 302-RED

  • Zoro # G3681706


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Fits Hat Size
One Size Fits Most
Head Protection Material
Polyethylene
Color
Red
Suspension Adjustment Type
Ratchet
Head Protection Style
Baseball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-RED
Zoro #
G3681706
UPC #
00674326223179
Country of Origin
China

Dimensions

Fits Hat Size
One Size Fits Most
Height
3.6
Width
9.2
Length
11

Details

Item
Diamond Bump Cap Red
Head Protection Material
Polyethylene
Color
Red
Suspension Adjustment Type
Ratchet
Head Protection Style
Baseball
Head Protection Venting
No
Suspension
Ratchet
Head Protection Graphics
No Graphics
Head Protection Brand
RADIANS
Includes LED Lights
No
Accessory Mounting Options
None
Weight
0.75
Features
4-point molded suspension.; Hard hat molded from high density polyethylene.; Easy size adjustment.; Perforated sides allow cross ventilation.; Rear sizing location.; Headband sizes - 6 5/8" - 7 5/8"
Hard Hat ANSI Class
Does Not Meet ANSI Standards

Description

Bump Cap, Head Protection Color Red, Head Protection Material Polyethylene, Fits Hat Size One Size Fits Most, Accessory Mounting Options None, Head Protection Venting No, Includes LED Lights No, Color/Graphics Type Solid, Head Protection Graphics No Graphics, Suspension Adjustment Type Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.