DiamondBump Cap
- Mfr # 302-GREEN
- Zoro # G3873118
product price:Â
$
4.69
/ea
Sold in multiples of 2 for
$9.38
Key Features
Fits Hat Size
6 5/8" - 7 5/8"
Head Protection Material
high density polyethylene
Suspension Adjustment Type
adjustable headband
Head Protection Venting
side ventilation
Weight
0.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 302-GREEN
- Zoro #
- G3873118
- UPC #
- 674326223155
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Hat Size
- 6 5/8" - 7 5/8"
- Width
- 7.5
- Length
- 9.5
- Height
- 5
Details
- Item
- Radians Diamond(TM) Bump Cap
- Head Protection Material
- high density polyethylene
- Color
- Green
- Suspension Adjustment Type
- adjustable headband
- Head Protection Venting
- side ventilation
- Weight
- 0.4
- Features
- 4-point molded suspension.; Hard hat molded from high density polyethylene.; Easy size adjustment.; Perforated sides allow cross ventilation.; Rear sizing location.; Headband sizes - 6 5/8" - 7 5/8"
- Hard Hat ANSI Class
- Does Not Meet ANSI Standards
Description
Radians Diamond(TM) Bump Cap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.