Zoro Homepage

Dielectric CapMount Earmuff, Black

  • Mfr # DCMT25-BX

  • Zoro # G108147444


product price: $16.89
/ea

Key Features

Color
Black
Noise Reduction Rating
25 dB
Ear Muff Style
Cap-Mount
Protection Type
Passive
Standards
CSA Z94.2 Class A, ANSI S3.19-1974
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT25-BX
Zoro #
G108147444
UPC #
674326367644
Country of Origin
China

Details

Item
Earmuff
Color
Black
Noise Reduction Rating
25 dB
Ear Muff Style
Cap-Mount
Protection Type
Passive
Standards
CSA Z94.2 Class A, ANSI S3.19-1974

Description

The DCMT25BX passive, capmount earmuff features metalfree construction ideal for use around electrical hazards Its NRR 25dB rating offers protection in moderate to high noise environments, while the lowprofile and lightweight design makes it comfortable for all day wear Extendable and foldable arms allow for an adjustable fit A 30 mm attachment is compatible with all Radians Titanium style helmets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.