Zoro Homepage

Disposable Foam Bell Shape, 33 dB, Black / Orange

  • Mfr # DPG65TC2

  • Zoro # G512839867


product price: $4.85
/ea
Sold in multiples of 10 for $48.50

Key Features

Noise Reduction Rating
33 dB
Earplug Color
Black / Orange
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG65TC2
Zoro #
G512839867
UPC #
-
Country of Origin
United States

Details

Noise Reduction Rating
33 dB
Earplug Color
Black / Orange
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bell
Earplug Material
Foam
Pairs Per Package
2

Description

Dewalt bell shape disposable foam ear plugs corded. 2 Pair Earplugs with a Carrying Case. Versatile Consistent Low-Pressure Fit with Extremely Soft Foam.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.