
Disposable Foam Bell Shape, 33 dB, Orange, 50 PK
Mfr # DPG63BG50
Zoro # G416239312
product price: $19.89
/pk 50, $0.40/eaKey Features
Noise Reduction Rating
33 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG63BG50
Zoro #
G416239312
UPC #
674326281513
Country of Origin
United States
Details
Noise Reduction Rating
33 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bell
Earplug Material
Foam
Pairs Per Package
50
Description
Dewalt, 50 pack, bell shape disposable foam earplugs. 50 Pair Earplugs with a Resealable Bag. Versatile, Consistent, Low-Pressure Fit with Extremely Soft Foam.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.