Zoro Homepage

Disposable Foam Bell Shape, 33 dB, Orange

  • Mfr # DPG63BG50

  • Zoro # G816041669


product price: $15.05
/ea
Sold in multiples of 5 for $75.25

Key Features

Noise Reduction Rating
33 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG63BG50
Zoro #
G816041669
UPC #
-
Country of Origin
United States

Details

Noise Reduction Rating
33 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bell
Earplug Material
Foam
Pairs Per Package
50

Description

Dewalt 50 pack bell shape disposable foam earplugs. 50 Pair Earplugs with a Resealable Bag. Versatile Consistent Low-Pressure Fit with Extremely Soft Foam.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.