Zoro Homepage

Disposable Foam Bell Shape, 33 dB, Orange

  • Mfr # DPG63TC5

  • Zoro # G202595516


product price: $17.79
/ea

Key Features

Noise Reduction Rating
33 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG63TC5
Zoro #
G202595516
UPC #
10674326258529
Country of Origin
United States

Dimensions

Width
4.3 in
Length
6 in
Height
0.95 in

Details

Noise Reduction Rating
33 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bell
Earplug Material
Foam
Pairs Per Package
5 pair
Weight
0.2 lbs

Description

RADIANS® DPG63TC5 DEWALT® EAR PLUGS, DISPOSABLE, UNCORDED, NRR 33DB, 5 PAIR W/CASE THE DEWALT® DPG63 BELL SHAPE DISPOSABLE FOAM EARPLUGS ARE TESTED ACCORDING TO ANSI SPECS S3.19-1974 AND FEATURE SOFT, SLOW-RECOVERY FOAM FOR EXTREME COMFORT AND OUTSTANDING NOISE REDUCTION TO PROTECT YOUR HEARING. FEATURES
    BELL SHAPE OFFERS VERSATILITY AND A COMFORTABLE FIT FOR A LARGER RANGE OF INDIVIDUAL EAR CANALS. FLANGE PROVIDES A MORE CONSISTENT FIT. EXTREMELY SOFT FOAM PLUG. PROVIDES A COMFORTABLE, LOW-PRESSURE FIT. NRR 33DB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.