Zoro Homepage

Disposable Foam Bullet Shape, 32 dB, Orange, 1 PR

  • Mfr # FP71

  • Zoro # G508656966


product price: $0.21
/pr
Sold in multiples of 1000 for $210.00

Key Features

Noise Reduction Rating
32 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP71
Zoro #
G508656966
UPC #
674326219257
Country of Origin
United States

Details

Noise Reduction Rating
32 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Bullet
Earplug Material
Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.