Zoro Homepage

Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Orange

  • Mfr # FP70BG50

  • Zoro # G3875656


product price: $8.55
/ea
Sold in multiples of 2 for $17.10

Key Features

Noise Reduction Rating
32 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP70BG50
Zoro #
G3875656
UPC #
674326262543
Country of Origin
United States

Dimensions

Length
8
Height
2.5
Width
4

Details

Item
Ear Plugs
Noise Reduction Rating
32 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
50
Metal Detectable
No
Material
Foam
Features
Comfortable, tapered shape; Smooth shiny surface repels dirt; Low pressure, self adjusting foam offers extended comfort and quick recovery time; FP70 Uncorded plugs are Made in the USA; NRR 32 dB
Weight
0.1219
Ear Muff Style
Uncorded

Description

Radians Foam Earplugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.