Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Foam Ear Plugs, Orange

  • Mfr # FP80-B500

  • Zoro # G3876049


product price: $64.19
/ea

Key Features

Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Material
Foam
Length
8.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP80-B500
Zoro #
G3876049
UPC #
674326254944
Country of Origin
United States

Dimensions

Length
8.25
Width
8
Height
4.3

Details

Item
Ear Plugs
Earplug Color
Orange
Reusability
Disposable
Cord Options
Uncorded
Earplug Material
Foam
Features
Plastic, Countertop Design.; Slim Vertical Orientation.; Variable Mounting Bracket.; Hygienic Solution.; Helps with Worker Compliance.; Patented 360 degree Bi-Rotational Dispenser Funner.; Refillable with Made in USA Foam Earplugs.; Available in 250 pair or 500 pair options.
Weight
1.4875

Description

Radians Foam Earplug Dispensers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.