
Disposable Foam Ear Plugs, Pod Shape, 25 dB, Orange
Mfr # RB2120
Zoro # G3875963
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Noise Reduction Rating
25 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Banded
Earplug Shape
Pod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB2120
Zoro #
G3875963
UPC #
674326285320
Country of Origin
United States
Dimensions
Height
6
Length
10.5
Width
1.5
Details
Item
Ear Plugs
Noise Reduction Rating
25 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Banded
Earplug Shape
Pod
Earplug Material
Foam
Metal Detectable
No
Features
Soft, ergonomic pods.; Lightweight, curved band.; High density construction is lightweight and very durable.; Includes 1 pair replacement pods.; Made in the USA.; Tested according to ANSI S3.19-1974 standard.; NRR 25 dB
Weight
0.09
Material
Foam
Ear Muff Style
Banded
Description
Radians Radband 2 Banded Earplugs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.