Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Foam Pod Shape, 25 dB, Orange

  • Mfr # RB2100

  • Zoro # G405261164


product price: $8.75
/ea
Sold in multiples of 5 for $43.75

Key Features

Noise Reduction Rating
25 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Banded
Earplug Shape
Pod
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB2100
Zoro #
G405261164
UPC #
674326285313
Country of Origin
United States

Details

Noise Reduction Rating
25 dB
Earplug Color
Orange
Reusability
Disposable
Cord Options
Banded
Earplug Shape
Pod
Earplug Material
Foam

Description

Radians rb2100 radband 2 banded earplugs, 25db, orange pods, orange band radians radband 2 is lightweight and comfortable, and is designed for protection against intermittent noise. The curved band conveniently hangs around neck and keeps ear pods from touching dirty surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.