Zoro Homepage

Disposable Foam Wing Shape, 32 dB, Yellow and Green, 1 PR

  • Mfr # FP34BG50

  • Zoro # G108656915


product price: $7.65
/pr
Sold in multiples of 50 for $382.50

Key Features

Noise Reduction Rating
32 dB
Reusability
Disposable
Earplug Shape
Wing
Earplug Material
Foam
Pairs Per Package
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP34BG50
Zoro #
G108656915
UPC #
674326334264
Country of Origin
United States

Details

Noise Reduction Rating
32 dB
Earplug Color
Yellow and Green
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Wing
Earplug Material
Foam
Pairs Per Package
50

Description

Tested according to ANSI specs S3.19, DETERRENT disposable foam earplugs feature soft, slow-recovery foam for extreme comfort and outstanding noise reduction to protect your hearing. They are easy to roll down and insert, and they expand slowly for a low-pressure fit in virtually any size ear canal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.