Zoro Homepage

Drivers Gloves, Goatskin, L

  • Mfr # RWG4742L

  • Zoro # G608147548


product price: $7.69
/ea
Sold in multiples of 12 for $92.28

Key Features

Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG4742L
Zoro #
G608147548
UPC #
674326370774
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Drivers Gloves
Material
Goatskin
Leather Grade
Premium
Thumb Style
Keystone
Color
White

Description

Radians RWG4742 Premium Grain Goatskin Driver Glove comes with a keystone thumb, shirred elastic back and a colorcoded fabric hemmed cuff Made for comfort and superb performance with premium goatskin leather, the RWG4742 has excellent abrasion resistance and high tensile strength making its durability no question

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.