Zoro Homepage

Drivers Gloves, Goatskin, S

  • Mfr # RWG4742S

  • Zoro # G708147486


product price: $7.69
/ea
Sold in multiples of 12 for $92.28

Key Features

Material
Goatskin
Leather Grade
Premium
Color
White
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG4742S
Zoro #
G708147486
UPC #
674326370750
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Item
Drivers Gloves
Material
Goatskin
Leather Grade
Premium
Color
White
Thumb Style
Keystone

Description

Radians RWG4742 Premium Grain Goatskin Driver Glove comes with a keystone thumb, shirred elastic back and a colorcoded fabric hemmed cuff Made for comfort and superb performance with premium goatskin leather, the RWG4742 has excellent abrasion resistance and high tensile strength making its durability no question

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.