
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FP30
Zoro #
G3875735
UPC #
674326262284
Country of Origin
United States
Dimensions
Height
0.4
Width
1.7
Length
2
Details
Item
Ear Plugs
Cord Options
Uncorded
Pairs Per Package
200
Metal Detectable
No
Material
Foam
Features
Comfortable Wing Shape; Offers a comfortable fit for virtually any ear canal; Extremely Soft Foam Plug; Provides a comfortable, low-pressure fit; Made in USA; Meets ANSI S3.19-1974 standards; NRR 32 dB
Weight
0.004
Ear Muff Style
Uncorded
Description
Radians Detour(R) 32 Disposable F,PK 200, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.