Zoro Homepage
This item is Discontinued.
Radians Custom Fit Vinyl Ear Plugs, Custom Fit Shape, Pink, 1 PR CEP001-P

Custom Fit Vinyl Ear Plugs, Custom Fit Shape, Pink, 1 PR (Discontinued)

  • Mfr # CEP001-P
  • Zoro # G5722904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEP001-P
Zoro #
G5722904
UPC #
-
Country of Origin
United States

Dimensions

Earplug Size
M

Details

Series
Custom Fit
Earplug Material
Vinyl
Item
Ear Plugs
Cord Options
Uncorded
Earplug Shape
Custom Fit
Earplug Color
Pink
Pairs Per Package
1
Metal Detectable
No
Includes
Earplug Kit, Bag
Insertion Method
Push-In
Standards
ANSI Z24.23
Earplug Pair Pack Type
Plastic Bag
Earplug Packaging
Bulk Box

Description

Ear Plugs, Earplug Shape Custom Fit, Insertion Method Push-In, Cord Options Uncorded, Earplug Size M, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Includes Earplug Kit, Bag, Series Custom Fit, Standards ANSI Z24.23, Pairs per Package 1, Earplug Color Pink, Metal Detectable No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.