Economy Fire-Resistant Self-Extinguishing Safety Vest with 2-Tone Trim, 4XL, Hi-Viz Green
- Mfr # SV225-2ZGM-4X
- Zoro # G216311850
product price:Â
$
19.25
/ea
Key Features
Size
34 in
Color
Green
Material
Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SV225-2ZGM-4X
- Zoro #
- G216311850
- UPC #
- 674326238791
- Country of Origin
- China
Dimensions
- Size
- 34 in
Details
- Color
- Green
- Material
- Polyester Mesh
- ANSI Type
- Type R
- Closure Type
- Zipper
- ANSI Class
- Class 2
- Total Number of Pockets
- 2
- Series
- SV225-2ZGM
- Standards
- ASTM D6413, ANSI/ISEA 107-2010, SE D6413
- Reflective Stripe Color
- Silver
Description
Radians safety vest economy fire-resistant self-extinguishing, series: SV225-2ZGM, 4XL size, hi-viz green, polyester mesh, silver stripe, 34 in chest, zipper closure, 2 pockets, ANSI class: class 2, specifications met: ASTM D6413, ANSI/ISEA 107-2010, SE D6413.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.