This item is Discontinued.

No Product Image Available

This item is Discontinued.

Radians

Economy Fire-Resistant, Self-Extinguishing Safety Vest with 2-Tone Trim, Large, Hi-Viz Green (Discontinued)

Mfr # SV225-2ZGM-L PAR LOGO
Zoro # G921831056
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SV225-2ZGM-L PAR LOGO
Zoro #
G921831056
UPC #
-
Country of Origin
Unknown

Description

Radians economy class 2 self-extinguishing with two-tone trim safety vest is ANSI 107 compliant SE protection at an economical price. Garment is made from polyester treated to be self-extinguishing as defined by ASTM D6413 (< 2.0s flameout / < 6 in char length). This garment should never be used where an arc flash or flash fire hazard is present.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.