Economy HV Starter Kit
- Mfr # RNHK3
- Zoro # G3873303
product price:Â
$
16.19
/ea
Key Features
Head Protection Style
Cap
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Fabric Weight
2.03
Features
FP71 Foam Earplugs, corded with case.; MR0120ID Mirage Safety Eyewear - smoke frame/lens.; GHR6-GREEN-HV High Visibility Green Cap Style Hard Hat with 6 Point Ratchet Suspension.; RWG10 Glove High Visibility Knit Glove Textured Rubber Palm - Large.; Carrying Bag is not included- comes with RNHK7.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RNHK3
- Zoro #
- G3873303
- UPC #
- 674326279213
- Country of Origin
- United States
- Item
- Radians Economy HV Starter Kit
- Head Protection Style
- Cap
- Suspension Adjustment Type
- Ratchet
- Number of Suspension Points
- 6
- Fabric Weight
- 2.03
- Features
- FP71 Foam Earplugs, corded with case.; MR0120ID Mirage Safety Eyewear - smoke frame/lens.; GHR6-GREEN-HV High Visibility Green Cap Style Hard Hat with 6 Point Ratchet Suspension.; RWG10 Glove High Visibility Knit Glove Textured Rubber Palm - Large.; Carrying Bag is not included- comes with RNHK7.
Dimensions
- Length
- 13
- Width
- 7
- Overall Height
- 10
- Overall Width
- 7
- Height
- 10
Description
Radians Economy HV Starter Kit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.