Safety Goggles, Clear Lens, Anti-Fog, Nylon Frame, Foam Lining, Crossfire Element Series

  • Mfr # 91351 AF

  • Zoro # G9672284


product price: $9.79
/ea

Key Features

Frame Material
Nylon
Frame Color
Black
Lens Color
Clear
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91351 AF
Zoro #
G9672284
UPC #
094728712253
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Length
6.5
Width
3.5
Height
2
Dimensions
6.5 L x 2 H x 3.5 W

Details

Item
Safety Goggles
Frame Material
Nylon
Frame Color
Black
Lens Color
Clear
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Style
Wraparound
Series
Element
Standards
ANSI Z87.1
Gender
Unisex
Temple Color
Clear
Photochromatic Lens
No
X-Ray Detectable
No
Metal Detectable
No
UV Protection
99.9% UV Protection
Polarized Lens
No
Temple Style
Strap
Foam Lined
Yes
Includes
Elastic Band
Color
Black / Clear AF
Weight
0.1156
Material
Polycarbonate
Features
Adjustable Headstrap for a comfortable fit; Open Cell, Foam-Lining protects against dust and debris; Hard coat polycarbonate lens protects against scratches; Provides 99.9% UVA and UVB protection; Complies with ANSI Z87.1 standards
Adjustable Locations
Straps
Includes Polarized Lens Coating
No

Description

Adjustable Locations Straps, ANSI Dust/Splash Rating Not Applicable, Eyewear Size Universal, Frame Color Black, Frame Material Nylon, Frame Style Wraparound, Gender Unisex, Includes Elastic Band, Includes Polarized Lens Coating No, Safety Glasses, Lens Coating Anti-Fog, Lens Color Clear, Lens Material Polycarbonate, Metal Detectable No, Photochromatic Lens No, Series Crossfire, Standards ANSI Z87.1, X-Ray Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.