Zoro Homepage

Eyewear Cases

  • Mfr # EX5001

  • Zoro # G3876338


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Features
EX5001 - 3 pocket safety glass pouch, black with Radians logo.; EX5002 - Black microfiber drawstring bag, can be used to wipe glasses.; EX5003 - Neoprene sleeve with belt clip.; CASE-HARD - Black, hard case with Radians Logo.
Width
2.6
Height
1.4
Dimensions
6.4 L x 1.4 H x 2.6 W
Length
6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX5001
Zoro #
G3876338
UPC #
674326211268
Country of Origin
China

Dimensions

Width
2.6
Height
1.4
Dimensions
6.4 L x 1.4 H x 2.6 W
Length
6.4

Details

Item
Eyewear Cases
Features
EX5001 - 3 pocket safety glass pouch, black with Radians logo.; EX5002 - Black microfiber drawstring bag, can be used to wipe glasses.; EX5003 - Neoprene sleeve with belt clip.; CASE-HARD - Black, hard case with Radians Logo.

Description

Eyewear Cases

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.