Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FDG, Palm, Gray, XL 1 PR

  • Mfr # RWG33XL

  • Zoro # G600760660


product price: $5.29
/pr
Sold in multiples of 12 for $63.48

Key Features

Color
Gray
Glove Coating Material
FDG
Glove Coating Coverage
Palm
Glove Length
10
Standards
EN388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG33XL
Zoro #
G600760660
UPC #
674326342634
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10
Size
XL
Length
10

Details

Color
Gray
Glove Coating Material
FDG
Glove Coating Coverage
Palm
Standards
EN388
Glove Construction
Seamless
Material
13 Ga Nylon shell with FDG coating and Nitrile dots
Features
FDG Palm Coat; Nitrile Dots; Nylon Shell

Description

Radians RWG33 FDG Palm Coating with Nitrile Dots Work Glove has Nitrile Dots on Palm for Added Abrasion Protection with a 13 Ga Nylon shell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.