Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FDG, Palm, Hi-Vis Green, M 1 PR

  • Mfr # RWG31M

  • Zoro # G200760732


product price: $4.25
/pr
Sold in multiples of 12 for $51.00

Key Features

Color
Hi-Vis Green
Glove Coating Material
FDG
Glove Coating Coverage
Palm
Glove Length
10
Standards
EN388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG31M
Zoro #
G200760732
UPC #
674326342580
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10
Width
9.75
Height
0.82
Size
M

Details

Color
Hi-Vis Green
Glove Coating Material
FDG
Glove Coating Coverage
Palm
Standards
EN388
Glove Construction
Seamless
Weight
0.43
Features
FDG Palm Coat; Hi-Vis; Water-resistant; Nylon Shell

Description

The Radians RWG31 FDG Coating High Visibility Work Glove has a double dipped FDG coating which is a water-resistant coating with excellent grip in wet/oily conditions and excellent abrasion resistance with a 13 Ga Hi-Viz Green Nylon Shell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.