Shop RADIANS
See all product information
Create Account
Flame-Resistant Lightweight Universal Neck Gaiter, 1-Layer Reusable Pullover Mask, Lime, 9 W
- Mfr # RAD-NGFRG
- Zoro # G516312410
product price:Â
$
24.45
/ea
Key Features
Size
9 in W x 1/4 in H
Material
FR jersey fabric
Standards
NFPA 70E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RAD-NGFRG
- Zoro #
- G516312410
- UPC #
- 674326351476
- Country of Origin
- United States
Dimensions
- Size
- 9 in W x 1/4 in H
Details
- Material
- FR jersey fabric
- Color
- Lime
- Standards
- NFPA 70E
Description
Radwear neck gaiter flame-resistant lightweight universal, specifications: 1-layer reusable pullover mask, jersey fabric, lime, 9 in W x 1/4 in H dimensions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.