Foam Nitrile, Palm, 4 Abrasion Level, Gray, XL 1 PR

  • Mfr # RWG13BXL

  • Zoro # G814590282


product price:  $3.25
/pr
Sold in multiples of 12 for $39.00

Key Features

Glove Size
XL
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG13BXL
Zoro #
G814590282
UPC #
0674326377643
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
15 ga

Details

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Glove Construction
Knit

Description

Coated Glove, Gray, XL, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.