Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Nitrile, Palm, Black/Gray, L 1 PR

  • Mfr # RWG13L

  • Zoro # G408656530


product price: $3.95
/pr
Sold in multiples of 12 for $47.40

Key Features

Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Thickness
15 ga
Glove Length
9.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG13L
Zoro #
G408656530
UPC #
674326274133
Country of Origin
China

Dimensions

Glove Size
L
Thickness
15 ga
Glove Length
9.7 in

Details

Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.