Shop RADIANS
See all product information
Create Account
Foam Nitrile, Palm, Hi-Vis Green, M
- Mfr # DPG855TM
- Zoro # G715289575
product price:Â
$
17.15
/ea
Sold in multiples of 5 for
$85.75
Key Features
Glove Size
M
Color
Hi-Vis Green
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPG855TM
- Zoro #
- G715289575
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Glove Length
- 10 in
Details
- Color
- Hi-Vis Green
- Glove Coating Material
- Foam Nitrile
- Glove Coating Coverage
- Palm
- Glove Construction
- Seamless Knit
Description
Dewalt Medium High-Visibility Glove. 13 Gauge High Visibility HPPE Shell Reinforced Thumb Saddle. Seamless Knit for Comfort. Foam Nitrile Palm is Oil and Water Resistant. Tested to EN 388 standards for Abrasion Resistance Coup Test/Cut Tear Puncture and TDM-100 Test 4 X 4 2 D . Puncture Level 5. ANSI Cut Level A4. Tagged for Retail.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.