Zoro Homepage

Foam Replacement Ear Plug Tips, 25 dB, Orange, 1 PR

  • Mfr # FP-PODBAG

  • Zoro # G3875945


product price: $1.75
/pr
Sold in multiples of 6 for $10.50

Key Features

Noise Reduction Rating
25 dB
Earplug Color
Orange
Cord Options
Banded
Earplug Material
Foam
Pairs Per Package
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-PODBAG
Zoro #
G3875945
UPC #
674326285337
Country of Origin
United States

Dimensions

Width
2.5
Height
0.2
Length
2.5

Details

Item
Replacement Ear Plug Tips
Noise Reduction Rating
25 dB
Earplug Color
Orange
Cord Options
Banded
Earplug Material
Foam
Pairs Per Package
1
Weight
0.0128
Features
Soft, ergonomic pods.; Lightweight, curved band.; High density construction is lightweight and very durable.; Includes 1 pair replacement pods.; Made in the USA.; Tested according to ANSI S3.19-1974 standard.; NRR 25 dB

Description

Radians Radband 2 Banded Earplugs,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.