FRCA-002 VolCoreCotton FR Coverall
- Mfr # FRCA-002K-XL
- Zoro # G3879725
product price:Â
$
55.99
/ea
Key Features
Size
XL
Color
Khaki
Material
100% Cotton
Fabric Weight
7 oz
Length
12.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRCA-002K-XL
- Zoro #
- G3879725
- UPC #
- 674326315065
- Country of Origin
- China
Dimensions
- Size
- XL
- Length
- 12.5
- Width
- 10
- Height
- 1
Details
- Item
- Radians FRCA-002 VolCore(TM) Cotton FR C
- Color
- Khaki
- Material
- 100% Cotton
- Fabric Weight
- 7 oz
- Closure Type
- Heavy Duty Zipper with Internal Snap Placket
- ATPV Rating
- 8.5 Cal/cm²
- Arc Flash PPE Category
- CAT 2
- Features
- Standards
- ASTM F1506
- Weight
- 0.98
Description
Radians FRCA-002 VolCore(TM) Cotton FR C
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.