Zoro Homepage

Front Brim Hard Hat Loggers Combo, Ratchet, White

  • Mfr # 300-WRVM

  • Zoro # G3872743


product price: $41.79
/ea

Key Features

Head Protection Style
Front Brim
Suspension Adjustment Type
Ratchet
Features
Adjustable headband slides to fit most sizes.; Lightweight durable construction.
Weight
2.5
Size
ADULT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-WRVM
Zoro #
G3872743
UPC #
674326223063
Country of Origin
China

Dimensions

Size
ADULT

Details

Item
Hard Hat Loggers Combo
Head Protection Style
Front Brim
Suspension Adjustment Type
Ratchet
Color
White
Features
Adjustable headband slides to fit most sizes.; Lightweight durable construction.
Weight
2.5

Description

Radians Ratchet Loggers Combo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.