Zoro Homepage
This item is Discontinued.
Radians Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow QHP4-YELLOW

Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (Discontinued)

  • Mfr # QHP4-YELLOW
  • Zoro # G3872454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QHP4-YELLOW
Zoro #
G3872454
UPC #
674326251097
Country of Origin
United States

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Hard Hat ANSI Type
1
Hard Hat ANSI Class
G, E
ANSI Classification
Type 1, Class E

Description

Radians Quartz(TM) Full Brim 4 Point Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.