Galaxy, Safety Glasses, Anti-Fog, Clear Lens, Black Frame, Half-Frame, 1 PR

  • Mfr # GX0111ID

  • Zoro # G208657034


product price:  $2.15
/pr
Sold in multiples of 12 for $25.80

Key Features

Frame Type
Half-Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Foam Lined
No
Adjustable Arm Length
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GX0111ID
Zoro #
G208657034
UPC #
674326212821
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Adjustable

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Galaxy
Standards
ANSI Z87.1+
UV Protection
99.9% UV Protection
Gender
Unisex
Includes Anti-Fog Lens Coating
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.