Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glasses CS01 Chemical Splash Safety Goggle-ClrAF

  • Mfr # CS0111ID

  • Zoro # G500761415


product price: $3.39
/ea
Sold in multiples of 12 for $40.68

Key Features

Eyewear Venting
Indirect Vent
Temple Style
Strap
Polarized Lens
No
UV Protection
99.9% UV Protection
Color
Clear AF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS0111ID
Zoro #
G500761415
UPC #
674326352152
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
7 L x 3 H x 4.5 W
Length
7

Details

Item
Safety Goggles
Lens Color
Clear AF
Eyewear Venting
Indirect Vent
Temple Style
Strap
Polarized Lens
No
UV Protection
99.9% UV Protection
Color
Clear AF
Features
Indirect Vents; Adjustable spandex strap; Fits over most prescription eye wear; Meets ANSI Z87.1 and D3 standards
Material
Polycarbonate
Weight
0.2

Description

The CS01 chemical goggle protects workers from chemical splash and impact. It has a wide field of vision and can be worn with most half-mask respirators. It features indirect vents and has an adjustable spandex strap for a custom fit. This ANSI Z87.1 and D3 droplet tested goggle fits over most prescription eyewear. It’s available in both an anti-fog and uncoated version.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.