Zoro Homepage

Gloves - Coated

  • Mfr # RWG713L

  • Zoro # G508656836


product price: $8.55
/pr
Sold in multiples of 12 for $102.60

Key Features

Glove Coating Material
FDG
Cuff Style
Knit Wrist
Glove Length
9.8425 in
Palm Material
FDG
Glove Materials
TekTye Shell, FDG Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG713L
Zoro #
G508656836
UPC #
674326339696
Country of Origin
Pakistan

Dimensions

Glove Length
9.8425 in
Thickness
13 ga
Glove Size
L

Details

Item
Cut Level Glove
Glove Coating Material
FDG
Cuff Style
Knit Wrist
Palm Material
FDG
Glove Materials
TekTye Shell, FDG Palm
ANSI/ISEA Abrasion Level
5
Glove Coating Coverage
Palm
ANSI/ISEA Cut Level
A4
Color
Gray

Description

The Radians RWG713 TEKTYE FDG Reinforced Thumb A4 Work Glove is a 13 gauge gray shell with a FDG palm coating. TEKTYE is an engineered yarn capable of meeting the ANSI Cut Level A4 without the use of Fiberglass or Stainless Steel. The FDG coating is a developed coating useful for applications requiring high abrasion resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.