Zoro Homepage

Gloves - Coated

  • Mfr # RWG713XL

  • Zoro # G208656839


product price: $8.39
/pr
Sold in multiples of 12 for $100.68

Key Features

Glove Coating Material
FDG
Cuff Style
Knit Wrist
Glove Length
9.8425 in
Palm Material
FDG
Glove Materials
TekTye Shell, FDG Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG713XL
Zoro #
G208656839
UPC #
674326339726
Country of Origin
Pakistan

Dimensions

Glove Length
9.8425 in
Thickness
13 ga
Glove Size
XL

Details

Item
Cut Level Glove
Glove Coating Material
FDG
Cuff Style
Knit Wrist
Palm Material
FDG
Glove Materials
TekTye Shell, FDG Palm
Color
gray
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5

Description

The Radians RWG713 TEKTYE FDG Reinforced Thumb A4 Work Glove is a 13 gauge gray shell with a FDG palm coating. TEKTYE is an engineered yarn capable of meeting the ANSI Cut Level A4 without the use of Fiberglass or Stainless Steel. The FDG coating is a developed coating useful for applications requiring high abrasion resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.