Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gloves - Coated

  • Mfr # RWG718XXL

  • Zoro # G008656930


product price: $11.29
/pr
Sold in multiples of 12 for $135.48

Key Features

Glove Coating Material
FDG
Cuff Style
Knit Wrist
Glove Length
9.8425 in
Palm Material
FDG
Touchscreen Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG718XXL
Zoro #
G008656930
UPC #
674326339788
Country of Origin
Pakistan

Dimensions

Glove Length
9.8425 in
Thickness
18 ga

Details

Item
Cut Level Glove
Glove Coating Material
FDG
Cuff Style
Knit Wrist
Palm Material
FDG
Touchscreen Compatible
Yes
Glove Coating Coverage
Palm
ANSI/ISEA Cut Level
A4
ANSI/ISEA Abrasion Level
6

Description

The Radians RWG718 TEKTYE FDG Touchscreen A4 Work Glove is an 18-gauge blue shell with a black FDG palm coating. TEKTYE is an engineered yarn capable of meeting the ANSI Cut Level A4 without the use of Fiberglass or Stainless Steel. The FDG coating is a developed coating useful for applications requiring high abrasion resistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.