Gloves, Cut Level A4 , Foam Nitrile , Sandy , XS 1 PR

  • Mfr # RWG703XS

  • Zoro # G308147534


product price: $6.69
/pr
Sold in multiples of 12 for $80.28

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
orange
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWG703XS
Zoro #
G308147534
UPC #
674326364544
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9.8425 in
Thickness
13 ga

Details

Item
Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Glove Materials
TekTye Shell, Foam Nitrile Palm
Palm Material
Foam Nitrile

Description

The Radians RWG703 TEKTYE HiVis Cut Level A4 Glove has a 13gauge high visibility orange shell and orange sandy foam nitrile palm coating TEKTYE is an engineered yarn capable of meeting the ANSI Cut Level A4 without the use of Fiberglass or Stainless Steel Sandy foam nitrile palm coating provides excellent grip and abrasion resistance in both wet and dry conditions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.